Apply to be a TradeMaster!
Main product image of Safety Limit Switch, 300 VAC, NO/NC, IP67, Plastic Key, Top Entry, XCSTE5513
Magnifying glass
Hover image to zoom

Safety Limit Switch, 300 VAC, NO/NC, IP67, Plastic Key, Top Entry, XCSTE5513

SKU:
XCSTE5513
Rating:
(0)
Q&A:
(0)
Safety Limit Switch, 300 VAC, NO/NC, IP67, Plastic Key, Top Entry, XCSTE5513
Magnifying glass
Hover image to zoom
$394.97 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
6 Amps
Product Highlight: Voltage
300 VAC
Product Highlight: Position
Normally Open, Normally Closed

Description

XCSTE5513 is a Safety Limit Switch, 300 VAC, NO/NC, IP67, Plastic Key, Top Entry manufactured by Telemecanique.

Specs

Amperage:

6

Voltage:

300 VAC

Product Type:

Safety Limit Switch

Position:

Normally Open

Normally Closed

Current (amps):

6 Amp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy