Apply to be a TradeMaster!
Main product image of Inductive Proximity Sensor, Cylinder Shielded, M6 Body, 1.5 mm Sensing Distance, 12 to 24 VDC, PNP, Normally Closed, 3-Wire, M8 Connector, XS506B1PBM8
Magnifying glass
Hover image to zoom

Inductive Proximity Sensor, Cylinder Shielded, M6 Body, 1.5 mm Sensing Distance, 12 to 24 VDC, PNP, Normally Closed, 3-Wire, M8 Connector, XS506B1PBM8

SKU:
XS506B1PBM8
Rating:
(0)
Q&A:
(0)
Inductive Proximity Sensor, Cylinder Shielded, M6 Body, 1.5 mm Sensing Distance, 12 to 24 VDC, PNP, Normally Closed, 3-Wire, M8 Connector, XS506B1PBM8
Magnifying glass
Hover image to zoom
$174.93 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
12 to 24 VDC

Description

–
XS506B1PBM8 is a Inductive Proximity Sensor, Cylinder Shielded, M6 Body, 1.5 mm Sensing Distance, 12 to 24 VDC, PNP, Normally Closed, 3-Wire, M8 Connector manufactured by Telemecanique.

Specs

–
Product Type:

Inductive Proximity Sensor

Output:

PNP

Position:

Normally Closed

Voltage:

12 to 24 VDC

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy