Apply to be a TradeMaster!
Main product image of Inductive Proximity Sensor, Cylinder, M12 Body, 2 mm Sensing Distance, 12 to 48 VDC, PNP, 3-Wire, M12 Connector, XS512BLPAM12
Magnifying glass
Hover image to zoom

Inductive Proximity Sensor, Cylinder, M12 Body, 2 mm Sensing Distance, 12 to 48 VDC, PNP, 3-Wire, M12 Connector, XS512BLPAM12

SKU:
XS512BLPAM12
Rating:
(0)
Q&A:
(0)
Inductive Proximity Sensor, Cylinder, M12 Body, 2 mm Sensing Distance, 12 to 48 VDC, PNP, 3-Wire, M12 Connector, XS512BLPAM12
Magnifying glass
Hover image to zoom
$101.17 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 to 48 VDC

Description

–
XS512BLPAM12 is a Inductive Proximity Sensor, Cylinder, M12 Body, 2 mm Sensing Distance, 12 to 48 VDC, PNP, 3-Wire, M12 Connector manufactured by Telemecanique.

Specs

–
Product Type:

Inductive Proximity Sensor

Voltage:

12 to 48 VDC

Output:

PNP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy