Apply to be a TradeMaster!
Main product image of Inductive Proximity Sensor, Cylinder, M18 Body, 5 mm Sensing Distance, 24 to 240 VAC/VDC, NPN & PNP, Normally Open, 2-Wire, 2m Cable, XS518B1MAL2
Magnifying glass
Hover image to zoom

Inductive Proximity Sensor, Cylinder, M18 Body, 5 mm Sensing Distance, 24 to 240 VAC/VDC, NPN & PNP, Normally Open, 2-Wire, 2m Cable, XS518B1MAL2

SKU:
XS518B1MAL2
Rating:
(0)
Q&A:
(0)
Inductive Proximity Sensor, Cylinder, M18 Body, 5 mm Sensing Distance, 24 to 240 VAC/VDC, NPN & PNP, Normally Open, 2-Wire, 2m Cable, XS518B1MAL2
Magnifying glass
Hover image to zoom
$122.77 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 to 240 VAC/VDC
Product Highlight: Position
Normally Open

Description

–
XS518B1MAL2 is a Inductive Proximity Sensor, Cylinder, M18 Body, 5 mm Sensing Distance, 24 to 240 VAC/VDC, NPN & PNP, Normally Open, 2-Wire, 2m Cable manufactured by Telemecanique.

Specs

–
Voltage:

24 to 240 VAC/VDC

Position:

Normally Open

Product Type:

Inductive Proximity Sensor

Output:

NPN & PNP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy