Apply to be a TradeMaster!
Main product image of Inductive Proximity Sensor, Cylinder Shielded, M12 Body, 0.16" Sensing Distance, 12 to 48 VDC, NPN, Normally Open, 3-Wire, 2m Cable, XS612B1NAL2
Magnifying glass
Hover image to zoom

Inductive Proximity Sensor, Cylinder Shielded, M12 Body, 0.16" Sensing Distance, 12 to 48 VDC, NPN, Normally Open, 3-Wire, 2m Cable, XS612B1NAL2

SKU:
XS612B1NAL2
Rating:
(0)
Q&A:
(0)
Inductive Proximity Sensor, Cylinder Shielded, M12 Body, 0.16" Sensing Distance, 12 to 48 VDC, NPN, Normally Open, 3-Wire, 2m Cable, XS612B1NAL2
Magnifying glass
Hover image to zoom
$101.52 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 to 48 VDC
Product Highlight: Position
Normally Open

Description

–
XS612B1NAL2 is a Inductive Proximity Sensor, Cylinder Shielded, M12 Body, 0.16" Sensing Distance, 12 to 48 VDC, NPN, Normally Open, 3-Wire, 2m Cable manufactured by Telemecanique.

Specs

–
Voltage:

12 to 48 VDC

Product Type:

Inductive Proximity Sensor

Position:

Normally Open

Output:

NPN

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy