Apply to be a TradeMaster!
Main product image of Inductive Proximity Sensor, Cylinder Shielded, M18 Body, 0.31" Sensing Distance, 24 to 240 VAC/VDC, NC, Normally Closed, 2-Wire, 20m Cable, XS618B1MBU20
Magnifying glass
Hover image to zoom

Inductive Proximity Sensor, Cylinder Shielded, M18 Body, 0.31" Sensing Distance, 24 to 240 VAC/VDC, NC, Normally Closed, 2-Wire, 20m Cable, XS618B1MBU20

SKU:
XS618B1MBU20
Rating:
(0)
Q&A:
(0)
Inductive Proximity Sensor, Cylinder Shielded, M18 Body, 0.31" Sensing Distance, 24 to 240 VAC/VDC, NC, Normally Closed, 2-Wire, 20m Cable, XS618B1MBU20
Magnifying glass
Hover image to zoom
$135.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 to 240 VAC/VDC
Product Highlight: Position
Normally Closed

Description

–
XS618B1MBU20 is a Inductive Proximity Sensor, Cylinder Shielded, M18 Body, 0.31" Sensing Distance, 24 to 240 VAC/VDC, NC, Normally Closed, 2-Wire, 20m Cable manufactured by Telemecanique.

Specs

–
Voltage:

24 to 240 VAC/VDC

Position:

Normally Closed

Product Type:

Inductive Proximity Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy