Apply to be a TradeMaster!
Main product image of Rope Operated Limit Switch, NO/NC, 300 VAC, Cable Pull, Right Hand Operation, No Pilot Light, Single Operation, XY2CE1A150
Magnifying glass
Hover image to zoom

Rope Operated Limit Switch, NO/NC, 300 VAC, Cable Pull, Right Hand Operation, No Pilot Light, Single Operation, XY2CE1A150

SKU:
XY2CE1A150
Rating:
(0)
Q&A:
(0)
Rope Operated Limit Switch, NO/NC, 300 VAC, Cable Pull, Right Hand Operation, No Pilot Light, Single Operation, XY2CE1A150
Magnifying glass
Hover image to zoom
$451.97 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300 VAC
Product Highlight: Position
Normally Closed, Normally Open
Product Highlight: Amperage
10 Amps

Description

–
XY2CE1A150 is a Rope Operated Limit Switch, NO/NC, 300 VAC, Cable Pull, Right Hand Operation, No Pilot Light, Single Operation manufactured by Telemecanique.

Specs

–
Voltage:

300 VAC

Position:

Normally Closed

Normally Open

Current (amps):

10 Amp

Amperage:

10

Product Type:

Limit Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy