Apply to be a TradeMaster!
Main product image of Rope Operated Limit Switch, 2NO/2NC, 300 VAC, Cable Pull, Left Hand Operation, Pilot Light, Dual Operation, XY2CE2A196
Magnifying glass
Hover image to zoom

Rope Operated Limit Switch, 2NO/2NC, 300 VAC, Cable Pull, Left Hand Operation, Pilot Light, Dual Operation, XY2CE2A196

SKU:
XY2CE2A196
Rating:
(0)
Q&A:
(0)
Rope Operated Limit Switch, 2NO/2NC, 300 VAC, Cable Pull, Left Hand Operation, Pilot Light, Dual Operation, XY2CE2A196
Magnifying glass
Hover image to zoom
$369.06 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed, Normally Open
Product Highlight: Voltage
300 VAC
Product Highlight: Amperage
10 Amps

Description

–
XY2CE2A196 is a Rope Operated Limit Switch, 2NO/2NC, 300 VAC, Cable Pull, Left Hand Operation, Pilot Light, Dual Operation manufactured by Telemecanique.

Specs

–
Position:

Normally Closed

Normally Open

Product Type:

Limit Switch

Voltage:

300 VAC

Current (amps):

10 Amp

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy