Apply to be a TradeMaster!
Main product image of Rope Operated Limit Switch, 2NC, 240 VAC, Cable Pull, Stainless Enclosure, Series 13, XY2CH13170H7
Magnifying glass
Hover image to zoom

Rope Operated Limit Switch, 2NC, 240 VAC, Cable Pull, Stainless Enclosure, Series 13, XY2CH13170H7

SKU:
XY2CH13170H7
Rating:
(0)
Q&A:
(0)
Rope Operated Limit Switch, 2NC, 240 VAC, Cable Pull, Stainless Enclosure, Series 13, XY2CH13170H7
Magnifying glass
Hover image to zoom
$411.71 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240 VAC
Product Highlight: Amperage
10 Amps
Product Highlight: Position
Normally Closed

Description

–
XY2CH13170H7 is a Rope Operated Limit Switch, 2NC, 240 VAC, Cable Pull, Stainless Enclosure, Series 13 manufactured by Telemecanique.

Specs

–
Voltage:

240 VAC

Amperage:

10

Product Type:

Limit Switch

Current (amps):

10 Amp

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy