Apply to be a TradeMaster!
Main product image of Sensor Cordset, M12 4-Pin Elbowed, 3 Amp, 125 VAC, IP67, XZCC12FCM40B
Magnifying glass
Hover image to zoom

Sensor Cordset, M12 4-Pin Elbowed, 3 Amp, 125 VAC, IP67, XZCC12FCM40B

SKU:
XZCC12FCM40B
Rating:
(0)
Q&A:
(0)
Sensor Cordset, M12 4-Pin Elbowed, 3 Amp, 125 VAC, IP67, XZCC12FCM40B
Magnifying glass
Hover image to zoom
$20.22 each
In Stock
In Stock
Get 34 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125 VAC
Product Highlight: Amperage
3 Amps

Description

–
XZCC12FCM40B is a Sensor Cordset, M12 4-Pin Elbowed, 3 Amp, 125 VAC, IP67 manufactured by Telemecanique.

Specs

–
Current (amps):

3 Amp

Product Type:

Sensor Cordset

Voltage:

125 VAC

Amperage:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy