Apply to be a TradeMaster!
Main product image of Sensor Cordset, M12 5-Pin Male Straight, 3 Amp, 30 VAC, IP67, XZCC12MDM50B
Magnifying glass
Hover image to zoom

Sensor Cordset, M12 5-Pin Male Straight, 3 Amp, 30 VAC, IP67, XZCC12MDM50B

SKU:
XZCC12MDM50B
Rating:
(0)
Q&A:
(0)
Sensor Cordset, M12 5-Pin Male Straight, 3 Amp, 30 VAC, IP67, XZCC12MDM50B
Magnifying glass
Hover image to zoom
$20.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
30 VAC
Product Highlight: Amperage
3 Amps

Description

–
XZCC12MDM50B is a Sensor Cordset, M12 5-Pin Male Straight, 3 Amp, 30 VAC, IP67 manufactured by Telemecanique.

Specs

–
Voltage:

30 VAC

Amperage:

3

Product Type:

Sensor Cordset

Current (amps):

3 Amp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy