Apply to be a TradeMaster!
Main product image of Sensor Cordset, M8 Straight Female, PVC Jacket, 10m Cable, 3 Amp, 60 VAC, IP67, XZCPV0941L10
Magnifying glass
Hover image to zoom

Sensor Cordset, M8 Straight Female, PVC Jacket, 10m Cable, 3 Amp, 60 VAC, IP67, XZCPV0941L10

SKU:
XZCPV0941L10
Rating:
(0)
Q&A:
(0)
Sensor Cordset, M8 Straight Female, PVC Jacket, 10m Cable, 3 Amp, 60 VAC, IP67, XZCPV0941L10
Magnifying glass
Hover image to zoom
$28.36 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3 Amps
Product Highlight: Voltage
60 VAC

Description

–
XZCPV0941L10 is a Sensor Cordset, M8 Straight Female, PVC Jacket, 10m Cable, 3 Amp, 60 VAC, IP67 manufactured by Telemecanique.

Specs

–
Amperage:

3

Current (amps):

3 Amp

Product Type:

Sensor Cordset

Voltage:

60 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy