Apply to be a TradeMaster!
Main product image of Sensor Cordset, 3-Pin UNF, PVC Jacket, 5m Cable, 4 Amp, 250 VAC, IP67, XZCPV1865L5
Magnifying glass
Hover image to zoom

Sensor Cordset, 3-Pin UNF, PVC Jacket, 5m Cable, 4 Amp, 250 VAC, IP67, XZCPV1865L5

SKU:
XZCPV1865L5
Rating:
(0)
Q&A:
(0)
Sensor Cordset, 3-Pin UNF, PVC Jacket, 5m Cable, 4 Amp, 250 VAC, IP67, XZCPV1865L5
Magnifying glass
Hover image to zoom
$34.78 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4 Amps
Product Highlight: Voltage
250 VAC

Description

–
XZCPV1865L5 is a Sensor Cordset, 3-Pin UNF, PVC Jacket, 5m Cable, 4 Amp, 250 VAC, IP67 manufactured by Telemecanique.

Specs

–
Amperage:

4

Voltage:

250 VAC

Product Type:

Sensor Cordset

Current (amps):

4 Amp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy