Apply to be a TradeMaster!
Main product image of Hyde Park Ultrasonic Proximity Sensor, Cylindrical (18mm Threaded, Sn508mm, NPN-NO, 12-24VDC, M12)
Magnifying glass
Hover image to zoom

Hyde Park Ultrasonic Proximity Sensor, Cylindrical (18mm Threaded, Sn508mm, NPN-NO, 12-24VDC, M12)

SKU:
VM18NNOQ
Rating:
(0)
Q&A:
(0)
Hyde Park Ultrasonic Proximity Sensor, Cylindrical (18mm Threaded, Sn508mm, NPN-NO, 12-24VDC, M12)
Magnifying glass
Hover image to zoom
$143.61 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12-24V DC
Product Highlight: Material
Plastic

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Hyde Park Ultrasonic Proximity Sensor, Cylindrical (18mm Threaded, 0.508m, NPN-NO, 12-24VDC, M12)

Specifications:
  • Product Range: Hyde Park
  • Sensor Type: Ultrasonic sensor
  • Series Name: Virtu VM18
  • Device Short Name: VM18
  • Sensor Design: Cylindrical M18
  • [Sn] Nominal Sensing Distance : 20.00" (508 mm)
  • Type of Sensing Window: Adjustable
  • Material: Plastic
  • Enclosure Material: PBT
  • Front Material: Glass Epoxy
  • Type of Output Signal: Discrete
  • Discrete Output Function: 1 NO
  • ISO Thread: M18 x 1
  • Wiring Technique: 4-wire
  • [Us] Rated Supply Voltage: 12-24 V DC Overload and Short-Circuit Protection
  • Supply Voltage Limits: 10-28 V DC
  • Discrete Output Type: NPN
  • Electrical Connection: 1 Male Connector M12 4 Pins
  • [Sd] Sensing Range: 2.00-20.00" (50.8-508 mm)
  • [Sa] Assured Operating Distance: 2.00-20.00" (50.8-508 mm) Remote Teach Push-Button
  • Blind Zone: 0.00-2.01" (0-51 mm)
  • Transmission Frequency: 300 kHz
  • Repeat Accuracy: 1.27 %
  • Beam Angle: 5 Degrees
  • Minimum Size of Detected Object: Cylinder Diameter 2.5 mm - up to 200 mm Sensing Distance
  • Status LED: Output Not Active 1 LED Green)
  • Current Consumption: 40 mA
  • Maximum Switching Current: 100 mA Reverse Polarity Protection
  • Resistance to Electrostatic Discharge: 8 kV Level 4 IEC 61000-4-2
  • NEMA Degree of Protection: NEMA 4X Indoor Use Only)
  • Ambient Air Temperature for Operation: -22 - 158F (-30…70C)
  • Ambient Air Temperature for Storage: -40 - 185F (-40…85C)
  • Relative Humidity: 100 % Without Condensation

Specs

–
Product Type:

Proximity Sensor

Voltage:

12-24V DC

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy