Apply to be a TradeMaster!
Main product image of Inductive Proximity Sensor, XSAV (Sn10mm, 6-150C/MN , 24-240VDC, Cable 2M, M30)
Magnifying glass
Hover image to zoom

Inductive Proximity Sensor, XSAV (Sn10mm, 6-150C/MN , 24-240VDC, Cable 2M, M30)

SKU:
XSAV11801
Rating:
(0)
Q&A:
(0)
Inductive Proximity Sensor, XSAV (Sn10mm, 6-150C/MN , 24-240VDC, Cable 2M, M30)
Magnifying glass
Hover image to zoom
$238.25 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Inductive Proximity Sensor, XSAV (Sn10mm, 6-150C/MN , 24-240VDC, Cable 2M, M30)

Specifications:
  • Product Range: OsiSense XS
  • Sensor Type: Inductive Proximity Sensor
  • Device Application: Rotation Monitoring
  • Sensor Design: Cylindrical M30
  • Size: 81 mm
  • Body Type: Fixed
  • Detector Flush Mounting Acceptance: Flush Mountable
  • Material: Metal
  • Enclosure Material: Nickel Plated Brass
  • Type of Output Signal: Discrete
  • Wiring Technique: 2-wire
  • [Sn] Nominal Sensing Distance : 10 mm
  • Discrete Output Function: 1 NC
  • Output Circuit Type: AC/DC
  • Electrical Connection: Cable
  • Cable Length: 2 m
  • [Us] Rated Supply Voltage: 24-210 V DC, 24-240 V AC 50/60 Hz
  • Switching Capacity in mA 5-200 mA DC, 5-350 mA AC
  • Thread Type: M30 x 1.5
  • Ambient Air Temperature for Operation: -25 - 70 C
  • Ambient Air Temperature for Storage: -40 - 85 C

Specs

–
Product Type:

Proximity Sensor

Control Voltage:

24-240 VAC

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy