Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Review Score
–

(2)
(1)

Price Range
–

$80 to $90 (1)
$100 to $200 (2)

Temperature & RH

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of PRH2, Digital Psychrometer
PRH2, Digital Psychrometer
SKU: PRH2
Fieldpiece
SKU: PRH2
Brand: Fieldpiece
(10)
$89.25 each
In Stock
Get 38 by Mon, Nov 23
In Stock
Get 38 by Mon, Nov 23
Compare
Product Image of ST4, Dual-Temperature Meter
ST4, Dual-Temperature Meter
SKU: ST4
Fieldpiece
SKU: ST4
Brand: Fieldpiece
(14)
$119.00 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of SIG1, Gun Style IR Thermometer w/ Laser
SIG1, Gun Style IR Thermometer w/ Laser
SKU: SIG1
Fieldpiece
SKU: SIG1
Brand: Fieldpiece
(3)
$120.57 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Temperature & RH

Temperature & RH sensors are the instruments HVAC and building automation systems use to track air conditions and keep occupied spaces comfortable and efficient. The devices measure dry-bulb temperature alongside relative humidity, then send that data to a controller so equipment can respond to real conditions instead of guesswork. Many models output a 4 to 20 mA signal or a 0 to 10 VDC signal, giving integrators flexibility when wiring into existing control panels. Duct-mounted, wall-mounted, and outdoor-rated housings cover the common install points found in commercial buildings, mechanical rooms, and rooftop units. Contractors installing building automation systems, energy management retrofits, or humidity-sensitive spaces such as server rooms and labs depend on accurate readings to avoid condensation, mold growth, or wasted energy from an HVAC system that's fighting bad data. Choosing the right sensor type and output signal up front saves a return trip to the job site.

Subcategories

  • Duct-Mount Sensors: Duct-mount temperature and RH sensors insert directly into supply or return ductwork so they sample the actual airstream instead of the surrounding room. HVAC technicians use them when commissioning VAV boxes, air handlers, and rooftop units where duct conditions drive the control sequence. Setra's SRH duct-mount line is built for this application and supports a 4 to 20 mA output for wiring into existing controllers. Their probe-style design lets installers reach into round or rectangular duct without cutting a large access panel.
  • Wall-Mount Sensors: Wall-mount temperature and RH sensors install inside occupied spaces such as offices, classrooms, and labs to represent the conditions people actually feel. Building automation contractors use these readings to drive room-level control loops and comfort setpoints. Setra's SRH wall-mount series keeps a low-profile housing that blends into finished walls rather than standing out like an industrial device. Facilities teams favor this style when a project calls for a clean look alongside accurate data.
  • Outdoor Sensors: Outdoor temperature and RH sensors use weatherproof enclosures rated for direct exposure on rooftops or building exteriors. Controls contractors mount them to feed outside air data into economizer logic and seasonal reset schedules. Setra's SRH outdoor model is built specifically for this exposure, protecting the sensing element from rain and direct sun while still reporting accurate readings. Accurate outdoor data keeps an economizer from bringing in air that costs more energy to condition than it saves.
  • Combination Temperature/Humidity Transmitters: Combination transmitters pair a humidity sensing element with an RTD or thermistor inside a single housing. Controls installers use this style to cut down on the number of devices they need to mount and wire during a retrofit or new BAS install. Veris notes that pairing the two measurements in one unit is standard practice for HVAC and BAS applications aimed at cutting energy waste. A single combination unit also simplifies calibration and replacement down the line.

Buying Guide

Start with where the sensor mounts. A duct application needs a probe long enough to reach the center of the airstream, while a room application calls for a wall-mount housing that matches the space's finish level. An outdoor mounting location needs a weatherproof enclosure rated for direct sun and rain, not a sensor designed for indoor use.

Next, match the output signal to the existing control system. Many building automation panels expect a 4 to 20 mA current loop, while others read a 0 to 10 VDC voltage signal. Confirm which input type the controller or DDC panel accepts before ordering, since converting one signal type to another after the fact adds cost and wiring complications.

Selecting Temperature & RH equipment also means deciding between a stand-alone humidity sensor and a combination unit that reads both temperature and RH from one device. Combination units cut down on wiring runs and mounting points, which speeds up installation on retrofit jobs where access is already limited.

Accuracy matters more in critical spaces. A server room, pharmacy, or lab may need a tighter tolerance than a typical office zone, so check the accuracy spec against the space's actual requirements rather than defaulting to the least expensive option. Finally, confirm the operating temperature range of the sensor itself, especially for outdoor or unconditioned mechanical room installs where extremes can affect readings.

Frequently Asked Questions

What's the difference between a duct-mount and a wall-mount Temperature & RH sensor?

A duct-mount Temperature & RH sensor reads conditions directly inside the ductwork, which reflects what the air handler or VAV box is actually pushing through the system. A wall-mount version reads the space itself, which better represents what occupants feel in a room. Projects sometimes use both types together so the control system can compare supply air conditions against room conditions.

Can a Temperature & RH sensor work outdoors?

Standard indoor sensors are not built to handle rain, direct sun, or temperature swings outside their rated range. An outdoor-rated Temperature & RH sensor uses a weatherproof enclosure designed for exterior mounting on rooftops or building walls. Installers should confirm the outdoor rating before mounting any sensor outside a conditioned space.

What output signal do most Temperature & RH sensors use?

Most commercial Temperature & RH sensors output either a 4 to 20 mA current signal or a 0 to 10 VDC voltage signal. Some models offer a selectable 0 to 5 VDC option as well. Matching the output to what the building automation controller reads is one of the first steps in specifying the right sensor.

Why would a job need a combination sensor instead of two separate devices?

A combination Temperature & RH sensor reads both measurements from a single housing, cutting the number of devices that need mounting and wiring. Retrofit jobs with limited access to ceilings or walls benefit most from this consolidation. Combination units also simplify future calibration since only one device needs servicing instead of two.

Where should a Temperature & RH sensor get installed in a mechanical room?

Mechanical room installs should avoid placing a Temperature & RH sensor near direct airflow from a supply diffuser or a heat source like a boiler, since either can skew the reading. A central location away from doors and equipment gives the most representative reading of general room conditions. Wall-mount models with a low-profile housing work well in tight mechanical spaces.

Didn't find what you're looking for? 
Let us know
.