Apply to be a TradeMaster!
Main product image of Camera Probe Dual Lens, 0.21" Diameter, 9.8', CAM55D03
Magnifying glass
Hover image to zoom

Camera Probe Dual Lens, 0.21" Diameter, 9.8', CAM55D03

Brand:
Teslong
SKU:
CAM55D03
Rating:
(0)
Q&A:
(0)
Camera Probe Dual Lens, 0.21" Diameter, 9.8', CAM55D03
Magnifying glass
Hover image to zoom
$99.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This inspection camera is compatible with a range of camera probes, so you can choose which probe you want when you make your purchase. Each camera probe features a metal cable housing with durable rubber coating that holds its shape well for easy handling. The flexible, single-lens, camera cables range in diameter from .15in (3.9mm) to 0.30in (7.6mm) and come in three lengths of 3.2, 9.8, or 16 feet (1, 3, or 5 meters). The lenses include adjustable LED ring lights to give the camera a perfect view of the darkest inspection areas.

There are three single-lens camera options with larger diameters having improved image quality. The NTS500 is modular so it is easy to change to a different type of camera probe should your needs change.


CAMERA PROBE ONLY: This camera probe must be used with one of the following camera monitors: NTS300, NTS430, NTS500, NTS600, or NTS700 Monitors
THREE SIZES: This camera probe is available in three sizes - 3.2 ft (1-meter), 6.5 ft (2-meters) and 9.8 ft (3-meters).
DUAL LENS : Two separate cameras are built into the end of the flexible camera probe. One button toggles between the front- view, 70-degree camera and the side-view, 70-degree camera to get a total field of view of 140-degrees!
FOCAL LENGTH: Straight-viewing Camera: 1.18 in to 3.15 in (30 mm to 80 mm) / Side-viewing Camera: 0.79 in to 1.97 in (20 mm to 50 mm)
LED RING LIGHTS: 6 LED lights are adjustable for brightness and give the camera a perfect view of the darkest inspection areas.
IP67 WATERPROOF: The flexible 0.21 in (5.5 mm) camera probe uses an aerospace connector that is water safe and IP67 rated to use in pools, plumbing, and the rain. Use it in water up to 3.3 ft (1-meter) deep.

Features:
  • Dual-Lens Camera - 0.21 in (5.5 mm) Diameter
  • Compatible with NTS300/430/500/600/700 and WF200 Teslong monitors
  • IP67 Waterproof - Use in Water Up to 3.3 ft (1-meter) Deep
  • LED Ring Lights are Adjustable for Brightness
  • 5.5mm Probes Do Not Include Any Accessories

Specs

–
Product Type:

Probe

Cable Length:

9.8'

Camera Head Diameter:

5.5 mm (0.21")

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy