Apply to be a TradeMaster!
Main product image of Camera Probe Triple Lens, 0.31" Diameter, 3.2', CAM79TL01
Magnifying glass
Hover image to zoom

Camera Probe Triple Lens, 0.31" Diameter, 3.2', CAM79TL01

Brand:
Teslong
SKU:
CAM79TL01
Rating:
(0)
Q&A:
(0)
Camera Probe Triple Lens, 0.31" Diameter, 3.2', CAM79TL01
Magnifying glass
Hover image to zoom
$79.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Triple-Lens Viewing System - Switch between one forward-facing camera and two side-view cameras for broader coverage. One side lens provides close focus, while the other offers a standard focal range.
  • Slim 7.9-Millimeter Probe - The compact camera head fits through spark plug holes and other confined openings, making it ideal for automotive, HVAC, electrical, plumbing, and home inspections.
  • Adjustable LED Illumination - High-intensity LEDs illuminate dark inspection areas. The forward and side-facing cameras have dedicated lighting to provide clear visibility from every viewing angle.
  • Flexible, Shape-Holding Cable - The sturdy flexible cable bends for navigating confined areas while maintaining its shape for easier positioning. Choose from 3.2-, 6.5-, 9.8-, or 16-foot lengths.
  • IP67-Rated and Widely Compatible - The waterproof probe supports inspections in wet environments up to 3.3 feet deep and is available for Teslong NTS300, NTS500. and Pro models

Specs

–
Product Type:

Probe

Camera Head Diameter:

7.9mm (0.31")

Cable Length:

3.2'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy