Apply to be a TradeMaster!
Main product image of Camera Probe Dual Lens, 0.21" Diameter, 3.2', CAMD55D01
Magnifying glass
Hover image to zoom

Camera Probe Dual Lens, 0.21" Diameter, 3.2', CAMD55D01

Brand:
Teslong
SKU:
CAMD55D01
Rating:
(0)
Q&A:
(0)
Camera Probe Dual Lens, 0.21" Diameter, 3.2', CAMD55D01
Magnifying glass
Hover image to zoom
$89.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Dual-Lens Viewing System - Switch between forward-facing and side-view cameras with one button. The two 70-degree views provide up to 140 degrees of combined coverage without using a mirror attachment.
  • Slim 5.5-Millimeter Camera - The compact camera head enters narrow openings and confined spaces, making it ideal for automotive, HVAC, plumbing, electrical, machinery, and home inspections."
  • Flexible, Shape-Holding Probe - The reinforced bendable cable navigates around obstacles while maintaining its shape for easier positioning. Choose from 3.2ft or 9.8-foot lengths.
  • Adjustable LED Illumination - Six adjustable high-intensity LED lights brighten dark inspection areas, helping the 1-megapixel camera capture clear 1280 720 images.
  • IP67 and Broad Compatibility - The IP67-rated probe supports wet inspections in water up to 3.3 feet deep and works with compatible Teslong NTS300, NTS500 and Pro Models

Specs

–
Product Type:

Probe

Camera Head Diameter:

5.5 mm (0.21")

Cable Length:

3.2'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy