Apply to be a TradeMaster!
Main product image of Camera Probe Rotating Dual Lens, 0.33" Diameter, 9.8', CAMD8RL3
Magnifying glass
Hover image to zoom

Camera Probe Rotating Dual Lens, 0.33" Diameter, 9.8', CAMD8RL3

Brand:
Teslong
SKU:
CAMD8RL3
Rating:
(0)
Q&A:
(0)
Camera Probe Rotating Dual Lens, 0.33" Diameter, 9.8', CAMD8RL3
Magnifying glass
Hover image to zoom
$109.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • New & Improved with Slimmer Diameter!
  • Fixed, Rotating Dual-Lens Camera - 8.5 mm Diameter
  • Compatible with NTS300*/430/500*/600/700 and WF200 Teslong monitors
  • IP67 Waterproof - Use in Water Up to 3.3 ft (1-meter) Deep
  • LED Ring Lights are Adjustable for Brightness

Specs

–
Cable Length:

9.8'

Camera Head Diameter:

8.5mm (0.33")

Product Type:

Probe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy