Apply to be a TradeMaster!
Main product image of PB700 Plumbing Inspection Camera, 7" Screen, 0.33" Probe, 26', PB700D85L8
Magnifying glass
Hover image to zoom

PB700 Plumbing Inspection Camera, 7" Screen, 0.33" Probe, 26', PB700D85L8

Brand:
Teslong
SKU:
PB700D85L8
Rating:
(0)
Q&A:
(0)
PB700 Plumbing Inspection Camera, 7" Screen, 0.33" Probe, 26', PB700D85L8
Magnifying glass
Hover image to zoom
$369.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Take your plumbing inspections to the next level with the Teslong PB700 Plumbing Inspection Camera. Featuring a 7-inch 720P IPS color display, this camera probe offers crisp visuals, allowing you to easily identify issues in pipes, drains, and tight spaces. The screen's IPS technology ensures accurate colors and wide viewing angles, making it perfect for both professional plumbers and DIY enthusiasts. With a 6000mAh rechargeable lithium-ion battery, you can tackle extended jobs without the hassle of frequent recharging. The camera's 26 ft (8-meter) IP67 waterproof flexible probe is designed to withstand harsh environments, ensuring durability and reliability in wet conditions, while the flexible design allows you to navigate bends and curves in plumbing systems with ease. For added versatility, this camera features split-screen capability, enabling you to use a dual lens probe to view multiple camera angles at once. The Wi-Fi remote viewing functionality allows you to connect the camera to a mobile device via a free app, letting you share real-time footage with your team or clients for more collaborative troubleshooting.

  • Rugged 7-inch Monitor & Carrying Case
  • Wi-Fi Remote Viewing using Teslong App & Smart Device
  • Semi-Flexible Probe Measuring 26 ft (8-meters) in Length
  • Wide Angle Lens With Metal Pipe Guide
  • LED Lights Illuminate the Darkest Areas
  • 32 GB Memory Card Captures Photos & Videos
  • 6000mAh Rechargeable Battery with 3-4 Hours of Work Time

Specs

–
Product Type:

Camera

Includes:

Hook Attachment

Magnet Attachment

Carry Case

Mirror Attachement

Cable Length:

26'

Camera Head Diameter:

8.5mm (0.33")

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy