Apply to be a TradeMaster!
Main product image of PB800 Plumbing Inspection Camera, 8" Screen, 98.4' Probe, PB800D76L30
Magnifying glass
Hover image to zoom

PB800 Plumbing Inspection Camera, 8" Screen, 98.4' Probe, PB800D76L30

Brand:
Teslong
SKU:
PB800D76L30
Rating:
(0)
Q&A:
(0)
PB800 Plumbing Inspection Camera, 8" Screen, 98.4' Probe, PB800D76L30
Magnifying glass
Hover image to zoom
$1,099.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The PB800 Plumbing Inspection Camera combines over ten years of experience manufacturing inspection cameras to build the ultimate plumbing scope. It includes an 8-inch monitor - the biggest we've ever made - with features like Wi-Fi remote viewing - so you can connect to a smart device and get a second set of eyes on your inspection in real time! Finally, everything is enclosed in a rugged compartment case housing a 30-meter long fiberglass probe with multiple tip accessories. Photos and videos are able to be captured at 1920x1080 resolution using the probe and an on-screen gauge tells you how far it has been extended. 98.4 ft Fiberglass Probe with on-screen Depth Gauge The PB800 is built tough and is ready to tackle any big plumbing job right out of the box. The retractable 98.4 ft (30-meter) fiberglass probe includes a detachable 20 mm camera tip that captures photos and videos in 1920x1080 resolution, so you can clearly see where the problem area may be and know how far it is using the built-in depth gauge.


  • Rugged 8-inch Monitor & Carrying Case
  • Wi-Fi Remote Viewing using Teslong App & Smart Device
  • Semi-Flexible Probe Measuring 98.4 ft (30-meters) in Length
  • Wide Angle Lens With Metal Pipe Guide
  • LED Lights Illuminate the Darkest Areas
  • 32 GB Memory Card Captures Photos & Videos
  • 6000mAh Rechargeable Battery with 4 Hours of Work Time

Specs

–
Includes:

USB Cable

Carry Case

Product Type:

Camera

Cable Length:

98.4'

Camera Head Diameter:

20mm (0.78")

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy