The Teslong TTM260 and TTM120S Thermal Imaging Cameras are compact and portable devices for visualizing temperatures ranging from -4°F to 752°F. These devices detect thermal, or infrared radiation, and translate it into color, helping you see temperature contrast even in poor lighting and without contact. The TTM260 & TTM120S not only assist with locating hot/cold areas, but also have a built-in (Class II) laser rangefinder to measure the distance between the device and any target. Capture photos with a short-press to the trigger button and videos with a long-press. They are perfect for locating water leaks, gaps in home insulation, overheating electrical components, or troubleshooting automotive problems. Both of these thermal imaging cameras are essential tools for professionals and enthusiasts alike, combining advanced thermal imaging technology with user-friendly design to deliver precise temperature measurements and detailed thermal images. Whether you're conducting equipment inspections, troubleshooting issues, or performing preventive maintenance tasks, our thermal cameras offer unmatched versatility and performance to meet your diverse needs.
The Teslong TTM260 and TTM120S Thermal Imaging Cameras are compact and portable devices for visualizing temperatures ranging from -4°F to 752°F. These devices detect thermal, or infrared radiation, and translate it into color, helping you see temperature contrast even in poor lighting and without contact. The TTM260 & TTM120S not only assist with locating hot/cold areas, but also have a built-in (Class II) laser rangefinder to measure the distance between the device and any target. Capture photos with a short-press to the trigger button and videos with a long-press. They are perfect for locating water leaks, gaps in home insulation, overheating electrical components, or troubleshooting automotive problems.
VISUALIZE TEMPERATURES This thermal imaging camera is perfect for locating water leaks, gaps in home insulation, overheating electrical components, or troubleshooting automotive problems.
| Image Resolution: | 240 x 320 |
|---|---|
| Field of View: | 38° x 50° |
| Spectral Range: | 8 to 14 microns |
| Image Frequency: | 25 Hz |
| Thermal Sensitivity : | <60 mK |