Apply to be a TradeMaster!
Main product image of M2 Pro Thermal Imaging Camera, 256x192 Infrared Sensor Resolution, 3.2" Screen, PROTTM260
Magnifying glass
Hover image to zoom

M2 Pro Thermal Imaging Camera, 256x192 Infrared Sensor Resolution, 3.2" Screen, PROTTM260

Brand:
Teslong
SKU:
PROTTM260
Rating:
(0)
Q&A:
(0)
M2 Pro Thermal Imaging Camera, 256x192 Infrared Sensor Resolution, 3.2" Screen, PROTTM260
Magnifying glass
Hover image to zoom
$479.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Teslong TTM260 and TTM120S Thermal Imaging Cameras are compact and portable devices for visualizing temperatures ranging from -4F to 752F. These devices detect thermal, or infrared radiation, and translate it into color, helping you see temperature contrast even in poor lighting and without contact. The TTM260 & TTM120S not only assist with locating hot/cold areas, but also have a built-in (Class II) laser rangefinder to measure the distance between the device and any target. Capture photos with a short-press to the trigger button and videos with a long-press. They are perfect for locating water leaks, gaps in home insulation, overheating electrical components, or troubleshooting automotive problems. Both of these thermal imaging cameras are essential tools for professionals and enthusiasts alike, combining advanced thermal imaging technology with user-friendly design to deliver precise temperature measurements and detailed thermal images. Whether you're conducting equipment inspections, troubleshooting issues, or performing preventive maintenance tasks, our thermal cameras offer unmatched versatility and performance to meet your diverse needs.

The Teslong TTM260 and TTM120S Thermal Imaging Cameras are compact and portable devices for visualizing temperatures ranging from -4F to 752F. These devices detect thermal, or infrared radiation, and translate it into color, helping you see temperature contrast even in poor lighting and without contact. The TTM260 & TTM120S not only assist with locating hot/cold areas, but also have a built-in (Class II) laser rangefinder to measure the distance between the device and any target. Capture photos with a short-press to the trigger button and videos with a long-press. They are perfect for locating water leaks, gaps in home insulation, overheating electrical components, or troubleshooting automotive problems.

VISUALIZE TEMPERATURES This thermal imaging camera is perfect for locating water leaks, gaps in home insulation, overheating electrical components, or troubleshooting automotive problems.

  • Featuring a 256x192 Sensor with 25 Hz Refresh Rate
  • Temperature Measurement Range of -4F to 752F (-20C to 400C)
  • 2600 mAh Rechargeable Lithium Battery with APO (Auto Power Off)
  • 3.2-inch Screen with 240x320 Resolution
  • Ideal for Building Inspectors & Equipment Maintenance
  • Bright, Integrated Work Light with 2 LEDs
  • 5 Photo Modes (M2 Only)
  • 8 GB Built-in Memory
  • Durable & Versatile

Specs

–
Image Frequency:

25 Hz

Thermal Sensitivity :

<50 mK

Product Type:

Thermal Camera

Spectral Range:

8 to 14 microns

Image Resolution:

240 x 320

Field of View:

42° x 56°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy