Apply to be a TradeMaster!
Main product image of TD450S Articulating Single Lens Inspection Camera, 0.33" Probe, 5', TD450SD85L155
Magnifying glass
Hover image to zoom

TD450S Articulating Single Lens Inspection Camera, 0.33" Probe, 5', TD450SD85L155

Brand:
Teslong
SKU:
TD450SD85L155
Rating:
(0)
Q&A:
(0)
TD450S Articulating Single Lens Inspection Camera, 0.33" Probe, 5', TD450SD85L155
Magnifying glass
Hover image to zoom
$149.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Articulating Inspection Camera The TD450S is a portable, handheld, multi-function inspection camera. The lever located on the handle articulates the camera to look in different directions, while the monitor takes photos or record videos. Easily document your work to reference later or to share with your customers. This is perfect for many applications, such as inspecting engine cylinders, airplane wings, wall boards, and brake systems. The 5-foot-long probe is bendable, but still fairly stiff to hold its shape well and allow you to form it and insert it into a space. Once it's in position, you can use the control wheel to articulate the tip through 210-degrees of movement.

  • Two-Way 210 Articulation on a 5.08 ft Probe
  • 8.5 mm Diameter Camera Probe
  • 1920x1080 Resolution Photos & Videos
  • LED Ring Lights Illuminate the Darkest Areas
  • 32 GB MicroSD Card Included to Store Photos & Videos

Specs

–
Product Type:

Camera

Includes:

USB Cable

Cable Length:

5.08'

Camera Head Diameter:

8.5mm (0.33")

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy