Apply to be a TradeMaster!
Main product image of TF500 4-Way Articulating Dual Lens Inspection Camera, 5" Screen,  TFPRO500D65DL155
Magnifying glass
Hover image to zoom

TF500 4-Way Articulating Dual Lens Inspection Camera, 5" Screen, TFPRO500D65DL155

Brand:
Teslong
SKU:
TFPRO500D65DL155
Rating:
(0)
Q&A:
(0)
TF500 4-Way Articulating Dual Lens Inspection Camera, 5" Screen,  TFPRO500D65DL155
Magnifying glass
Hover image to zoom
$299.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
"The TF500 inspection camera features a high-definition 5-inch LCD (854x480) display with a tempered glass screen. It is primarily used for inspecting hard-to-reach areas such as automotive engine bays, fuel tanks, and three-way catalytic sensors. With its flexible probe, users can easily maneuver the small tip into narrow spaces and view vivid, clear, and comprehensive images or videos on the display screen or mobile app. There are a couple probe options with this inspection camera and any of them will make it significantly easier to access confined areas compared to standard probes. The 5 ft (1.55-meter) flexible probe makes accessing confined areas simple and efficient. This two-way joystick with 210 articulating camera head makes it easy to inspect challenging spots with smooth, reliable control. Equipped with 6 adjustable LED lights, this device ensures clear visibility in dark environments. The adjustable illumination allows you to tailor the lighting for each inspection, guaranteeing that no detail goes unnoticed. The intuitive button layout and lightweight construction make the device easy to operate and comfortable to hold. With a stand-alone display, there's no need for additional devices, allowing you to focus on capturing high-quality images and videos (1920x1080) seamlessly. A sturdy storage case ensures the device is protected during transport, while the 3000mAh lithium rechargeable battery provides extended usage for lengthy inspections. Whether you're handling automotive repairs, home maintenance, or professional tasks, this tool delivers reliable performance in every scenario. TWO-WAY 210 ARTICULATION Responsive articulation enables you to control the scope's tip with precise movement so that you can navigate to your target area quickly and stay in position with locking capability. Capture photos and videos in high-definition (1920x1080) and save them to the included 32GB MicroSD card for reference later. The trigger button on the back of the device can be used to capture still images, or start/stop video recording. It is very intuitive to use and handy for documenting any tight areas where visibility is limited."

  • Two-Way 210 Articulation with a 5 ft (1.5-meter) Probe
  • Portable, Modular Design for Convenient Storage
  • 1920x1080 (HD) Resolution Photos & Videos
  • LED Ring Lights Illuminate the Darkest Areas
  • 32 GB MicroSD Memory Card Included to Store Photos & Video

Specs

–
Includes:

Magnet Attachment

Carry Case

Hook Attachment

USB Cable

Product Type:

Camera

Camera Head Diameter:

6.5mm (0.25")

Cable Length:

5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy