Our new "Pro Line" is a cutting-edge series of inspection tools specifically engineered for professionals in demanding, hands-on industries such as HVAC, Plumbing, Automotive, Refrigeration, Animal Control, Electrical, and Industrial sectors. Built to meet the high-performance needs of field technicians, the Pro Line introduces enhanced durability, precision, and ease of use in challenging environments. Thanks to the Teslong F8 Pro, you can take your professional inspections to the next level. Our 4-Way Articulating Inspection Camera is designed for the pro's that demand precision and versatility. Whether you're inspecting engines, pipes, HVAC systems, or other tight spaces, this high-performance inspection camera delivers crystal-clear visuals and easy maneuverability. The 6-foot-long flexible probe moves in four directions, giving you a complete view of hard-to-reach spots. Integrated LED camera lights provide superior illumination in dark environments. FOUR-WAY 360° ARTICULATION Responsive articulation enables you to control the scope's tip with precise movement so that you can navigate to your target area quickly and stay in position with locking capability. Capture photos and videos in high-definition (1920x1080) and save them to the included 32 GB MicroSD card for reference later. The trigger button on the back of the device can be used to capture photos or start/stop video recording. It is very intuitive to use and handy for documenting any tight areas where visibility is limited.
| Includes: | USB Cable Carry Case |
|---|---|
| Camera Head Diameter: | 3.9mm (0.15") |
| Cable Length: | 5' |
| Product Type: | Camera |