Apply to be a TradeMaster!
Main product image of TF600 4-Way Articulating Dual Lens Inspection Camera, 6" Screen, TFPRO600D65DL155
Magnifying glass
Hover image to zoom

TF600 4-Way Articulating Dual Lens Inspection Camera, 6" Screen, TFPRO600D65DL155

Brand:
Teslong
SKU:
TFPRO600D65DL155
Rating:
(0)
Q&A:
(0)
TF600 4-Way Articulating Dual Lens Inspection Camera, 6" Screen, TFPRO600D65DL155
Magnifying glass
Hover image to zoom
$729.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Our new "Pro Line" is a cutting-edge series of inspection tools specifically engineered for professionals in demanding, hands-on industries such as HVAC, Plumbing, Automotive, Refrigeration, Animal Control, Electrical, and Industrial sectors. Built to meet the high-performance needs of field technicians, the Pro Line introduces enhanced durability, precision, and ease of use in challenging environments. Thanks to the Teslong F6 Pro, you can take your inspections to the next level. It features: Upgraded Probe Cables: Featuring nano-coating technology for increased resistance to oil, water, and wear-ensuring longer tool life and dependable performance in harsh conditions, New Color Options: Designed to stand out visually, the new color variants not only enhance brand distinction but also help professionals easily identify their tools in busy workspaces, and Industry-Specific Variants: Each Pro Line tool is thoughtfully tailored to meet the real-world needs of professionals who rely on reliable, rugged tools day in and day out. Our 4-Way Articulating Dual Lens Inspection Camera is designed for professionals who demand precision and versatility. DUAL LENS WITH FOUR-WAY 360 ARTICULATION Responsive articulation enables you to control the scope's tip with precise movement so that you can navigate to your target area quickly and stay in position with locking capability. Capture photos and videos in high-definition (1920x1080) and save them to the included 32 GB MicroSD card for reference later. The trigger button on the back of the device can be used to capture photos or start/stop video recording. It is very intuitive to use and handy for documenting any tight areas where visibility is limited. Plus, having a dual lens probe means you can see more with the additional 1 megapixel camera and 1 LED light giving you more viewing angles.

Specs

–
Includes:

Carry Case

USB Cable

Magnet Attachment

Hook Attachment

Cable Length:

5'

Camera Head Diameter:

6.5mm (0.25")

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy