Apply to be a TradeMaster!
Main product image of NTS300 Pro Inspection Camera, Rotating Dual Lens 0.33" Probe, 9.8', TSNTS300D8RL3
Magnifying glass
Hover image to zoom

NTS300 Pro Inspection Camera, Rotating Dual Lens 0.33" Probe, 9.8', TSNTS300D8RL3

Brand:
Teslong
SKU:
TSNTS300D8RL3
Rating:
(0)
Q&A:
(0)
NTS300 Pro Inspection Camera, Rotating Dual Lens 0.33" Probe, 9.8', TSNTS300D8RL3
Magnifying glass
Hover image to zoom
$249.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This inspection camera comes with a completely new probe design. It includes a dual lens camera probe with a motorized 360 rotating feature. The probe is 0.33 inches (8.5 mm) in diameter and features a flexible metal cable housing with durable rubber coating that holds its shape well. There are two control buttons on the base of the probe. Pressing one button rotates the lens clockwise, while the other button rotates it counter-clockwise. Switching between the cameras is also easy to do with the press of a button, plus you get our new split-screen viewing mode. Split-screen mode enables you to see the views from both the straight-viewing side-viewing cameras at the same time.

  • Rugged & Professional Monitor and Probes
  • Single, Dual, Triple, Auto Focus, and Rotating Probe Options
  • LED Ring & Work Lights Illuminate the Darkest Areas
  • 5000mAh Rechargeable Battery Lasts Up to 5 Hours

Specs

–
Includes:

Carry Case

USB Cable

Hook Attachment

Magnet Attachment

Cable Length:

9.8'

Camera Head Diameter:

8.5mm (0.33")

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy