Apply to be a TradeMaster!
Main product image of NTS500B Industrial Endoscope, Dual Lens 0.21" Probe, 5', TSNTS500BD5DL155
Magnifying glass
Hover image to zoom

NTS500B Industrial Endoscope, Dual Lens 0.21" Probe, 5', TSNTS500BD5DL155

Brand:
Teslong
SKU:
TSNTS500BD5DL155
Rating:
(0)
Q&A:
(0)
NTS500B Industrial Endoscope, Dual Lens 0.21" Probe, 5', TSNTS500BD5DL155
Magnifying glass
Hover image to zoom
$95.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Dual-Lens Camera for Complete Visibility - Instantly switch between the front-view and side-view cameras to inspect behind walls, inside pipes, under appliances, and other hard-to-see areas. The dual-lens design eliminates blind spots without removing the probe.
  • Ultra-Slim 5.0mm Camera Probe - The slim 5.0mm waterproof probe easily fits into tight spaces, making it perfect for plumbing, HVAC, automotive, home repairs, and DIY inspections. Its flexible yet sturdy cable provides excellent maneuverability.
  • Ready-to-Use 5-Inch Display - No smartphone or Wi-Fi required. The built-in 5-inch color screen provides a clear live view right out of the box, while 1080P photo and video recording lets you save inspections to the included 32GB MicroSD card."
  • Bright LED Lighting & IP67 Waterproof Probe - Inspect confidently in dark or wet environments with six adjustable front LEDs and a dedicated side LED. The IP67-rated waterproof camera is designed for drains, pipes, walls, crawl spaces, and other challenging locations.
  • Perfect for Homeowners & DIY Projects - Quickly diagnose plumbing leaks, inspect wall cavities, recover lost items, check appliances, or perform automotive maintenance. The rechargeable battery provides up to 5 hours of runtime in a compact, easy-to-use handheld design.

Specs

–
Includes:

USB Cable

Magnet Attachment

Hook Attachment

Carry Case

Cable Length:

5'

Product Type:

Endoscope

Camera Head Diameter:

5.0mm (0.19")

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy