Apply to be a TradeMaster!
Main product image of T6 Pro Triple Lens Inspection Camera, 6" Screen, TSPRO600D79TL2
Magnifying glass
Hover image to zoom

T6 Pro Triple Lens Inspection Camera, 6" Screen, TSPRO600D79TL2

Brand:
Teslong
SKU:
TSPRO600D79TL2
Rating:
(0)
Q&A:
(0)
T6 Pro Triple Lens Inspection Camera, 6" Screen, TSPRO600D79TL2
Magnifying glass
Hover image to zoom
$359.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Our new "Pro Line" is a cutting-edge series of inspection tools specifically engineered for professionals in demanding, hands-on industries such as HVAC, Plumbing, Automotive, Refrigeration, Animal Control, Electrical, and Industrial sectors. Built to meet the high-performance needs of field technicians, the Pro Line introduces enhanced durability, precision, and ease of use in challenging environments. The Teslong T6 Pro is a redesign of the NTS600, only built even tougher with: Upgraded Probe Cables: Featuring nano-coating technology for increased resistance to oil, water, and wear-ensuring longer tool life and dependable performance in harsh conditions, a New Color Option: Designed to stand out visually, the new color variant not only enhances brand distinction but also helps professionals easily identify their tools in busy workspaces, and Industry-Specific Variants: Each Pro Line tool is thoughtfully tailored to meet the real-world needs of professionals who rely on reliable, rugged tools day in and day out. The T6 Pro also features a big screen, high resolution, Wi-Fi remote viewing, and improved ergonomics. It's an inspection tool built for professionals by professionals.


  • Rugged 6-inch IPS Screen with Ergonomic Pistol Grip
  • Triple Lens Probe to See in 3 Different Directions
  • Split-Screen Viewing
  • Wi-Fi Remote Viewing with Mobile Devices
  • LED Ring & Work Lights Illuminate the Darkest Areas
  • 6000 mAh Rechargeable Battery Lasts Up to 3-4 Hours

Monitor

  • Screen Size: 6-inch IPS
  • Screen Resolution: 1280x720 (HD)
  • Image Capturing Resolution: 1280x720 and 1920x1080 (Full HD)
  • Video Recording Resolution: 1280x720 and 1920x1080 (Full HD)
  • Storage: 32 GB microSD Memory Card
  • Integrated Work Light: 1 Watt Cree LED
  • Remote Viewing: Wi-Fi Enabled
  • Ports: USB-C Charging Port, Micro-SD/TF card slot
  • Power Source: 6000 mAh Rechargeable Lithium battery
  • Battery Life: 3-4 hours
  • Waterproof Rating: IP54 (Monitor)
  • Split Screen (Supported)
  • 180° Image Rotation (Supported)
  • Image Zoom (Not Supported)

Specs

–
Includes:

Hook Attachment

USB Cable

Magnet Attachment

Carry Case

Camera Head Diameter:

7.9mm (0.31")

Cable Length:

6.5'

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy