Apply to be a TradeMaster!
Main product image of T7 Pro Rotating Dual Lens Inspection Camera, 6" Screen, TSPRO600D8RL2
Magnifying glass
Hover image to zoom

T7 Pro Rotating Dual Lens Inspection Camera, 6" Screen, TSPRO600D8RL2

Brand:
Teslong
SKU:
TSPRO600D8RL2
Rating:
(0)
Q&A:
(0)
T7 Pro Rotating Dual Lens Inspection Camera, 6" Screen, TSPRO600D8RL2
Magnifying glass
Hover image to zoom
$409.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Our new "Pro Line" is a cutting-edge series of inspection tools specifically engineered for professionals in demanding, hands-on industries such as HVAC, Plumbing, Automotive, Refrigeration, Animal Control, Electrical, and Industrial sectors. Built to meet the high-performance needs of field technicians, the Pro Line introduces enhanced durability, precision, and ease of use in challenging environments. The T7 Pro comes with: Upgraded Probe Cables: Featuring nano-coating technology for increased resistance to oil, water, and wear-ensuring longer tool life and dependable performance in harsh conditions, New Color Options: Designed to stand out visually, the new color variant not only enhances brand distinction but also helps professionals easily identify their tools in busy workspaces, and Industry-Specific Variants: Each Pro Line tool is thoughtfully tailored to meet the real-world needs of professionals who rely on reliable, rugged tools day in and day out. Add the new rotating dual lens camera probe with a motorized 360 rotating feature to the mix and you have one tough product that will get the job done. The probe is 0.33 inches (8.5 mm) in diameter and features a flexible metal cable housing with durable rubber coating that holds its shape well. There are two control buttons on the base of the probe. Pressing one button rotates the lens clockwise, while the other button rotates it counter-clockwise. Switching between the cameras is also easy to do with the press of a button, plus you get our new split-screen viewing mode. It enables you to see the views from both the straight-viewing and side-viewing camera at the same time.


  • Rugged 6-inch Screen with Ergonomic Pistol Grip
  • Rotating Dual Lens Probe to see 360
  • Wi-Fi Remote Viewing with Mobile Devices
  • LED Ring & Work Lights Illuminate the Darkest Areas
  • 6000 mAh Rechargeable Battery Lasts Up to 3-4 Hours

Monitor

  • Screen Size: 6-inch IPS Screen
  • Screen Resolution: 1280x720 (HD)
  • Image Capturing Resolution: 1280x720 and 1920x1080 (Full HD)
  • Video Recording Resolution: 1280x720 and 1920x1080 (Full HD)
  • Storage: 32 GB microSD Memory Card
  • Integrated Work Light: Remote Viewing: Wi-Fi Enabled
  • Ports: USB-C Charging Port, MicroSD/TF Card Slot
  • Power Source: 6000 mAh Rechargeable Lithium Battery
  • Battery Life: 3-4 hours
  • Waterproof Rating: IP54 (Monitor)
  • Split Screen (Supported)
  • 180° Image Rotation (Supported)
  • Image Zoom (Not Supported)

Specs

–
Includes:

Carry Case

Hook Attachment

Magnet Attachment

USB Cable

Product Type:

Camera

Camera Head Diameter:

8.5mm (0.33")

Cable Length:

6.5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy