Apply to be a TradeMaster!
Main product image of N7 Pro Dual Lens Inspection Camera, 7" Screen, TSPRO700D55DL2
Magnifying glass
Hover image to zoom

N7 Pro Dual Lens Inspection Camera, 7" Screen, TSPRO700D55DL2

Brand:
Teslong
SKU:
TSPRO700D55DL2
Rating:
(0)
Q&A:
(0)
N7 Pro Dual Lens Inspection Camera, 7" Screen, TSPRO700D55DL2
Magnifying glass
Hover image to zoom
$349.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Our new "Pro Line" is a cutting-edge series of inspection tools specifically engineered for professionals in demanding, hands-on industries such as HVAC, Plumbing, Automotive, Refrigeration, Animal Control, Electrical, and Industrial sectors. Built to meet the high-performance needs of field technicians, the Pro Line introduces enhanced durability, precision, and ease of use in challenging environments. The Teslong N7 Pro Inspection Camera comes with: Upgraded Probe Cables: Featuring nano-coating technology for increased resistance to oil, water, and wear-ensuring longer tool life and dependable performance in harsh conditions, New Color Options: Designed to stand out visually, the new color variants not only enhance brand distinction but also help professionals easily identify their tools in busy workspaces, and Industry-Specific Variants: Each Pro Line tool is thoughtfully tailored to meet the real-world needs of professionals who rely on reliable, rugged tools day in and day out. It is the perfect inspection camera for conducting non-invasive inspections of small areas, such as looking in an engine's combustion chamber through the spark plug hole or inside a wall without damaging the drywall.

  • Rugged & Professional Monitor and Probes
  • Dual Lens Probe to See Two Angles Simultaneously
  • LED Ring & Work Lights Illuminate the Darkest Areas
  • 6000 mAh Rechargeable Lithium Battery Lasts Up to 3-4 Hours

Specs

–
Includes:

Magnet Attachment

USB Cable

Hook Attachment

Carry Case

Camera Head Diameter:

5.5mm (0.21")

Cable Length:

6.5'

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy