Apply to be a TradeMaster!
Main product image of TD500 Articulating Inspection Camera, Single Lens 0.15" Probe, 5" Screen, 5', TSTD500D39L155
Magnifying glass
Hover image to zoom

TD500 Articulating Inspection Camera, Single Lens 0.15" Probe, 5" Screen, 5', TSTD500D39L155

Brand:
Teslong
SKU:
TSTD500D39L155
Rating:
(0)
Q&A:
(0)
TD500 Articulating Inspection Camera, Single Lens 0.15" Probe, 5" Screen, 5', TSTD500D39L155
Magnifying glass
Hover image to zoom
$349.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Articulating Inspection Camera A portable, handheld, multi-function inspection system. With its articulating camera, the probe can be controlled by hand to look in different directions. This is perfect for many applications, such as inspecting engine cylinders, inside airplane wings, behind instrument panels, and inside brake systems. The 5-foot-long probe is bendable, but still fairly stiff to hold its shape well and allow you to form it and insert it into a space. Once it's in position, you can use the control wheel to articulate the tip through 210-degrees of movement.

  • Two-Way 210 Articulation on a 5.08 ft Probe
  • 8.5 mm Diameter Camera Probe
  • 2.0 MP Sensor Captures 1920x1080 Resolution Photos & Videos
  • LED Ring Lights Illuminate the Darkest Areas
  • 32 GB MicroSD Card Included to Store Photos & Videos

Specs

–
Includes:

Hook Attachment

Carry Case

USB Cable

Magnet Attachment

Cable Length:

5.08'

Camera Head Diameter:

3.9mm (0.15")

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy