Apply to be a TradeMaster!
Main product image of TD500 Articulating Inspection Camera, Dual Lens 0.25" Probe, 5" Screen, 5', TSTD500D65DL155
Magnifying glass
Hover image to zoom

TD500 Articulating Inspection Camera, Dual Lens 0.25" Probe, 5" Screen, 5', TSTD500D65DL155

Brand:
Teslong
SKU:
TSTD500D65DL155
Rating:
(0)
Q&A:
(0)
TD500 Articulating Inspection Camera, Dual Lens 0.25" Probe, 5" Screen, 5', TSTD500D65DL155
Magnifying glass
Hover image to zoom
$299.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • 210 Articulating Dual-Lens Camera - Steer around corners with a 210 articulating probe while instantly switching between front and side HD cameras. The dual-lens design eliminates blind spots, making inspections faster and more accurate in confined spaces.
  • Slim 6.5mm Probe for Tight Spaces - The ultra-slim 6.5mm camera probe easily fits into engines, pipes, HVAC systems, walls, and machinery. Its flexible, shape-retaining cable provides excellent control while reaching areas larger inspection cameras can't access.
  • Full HD Image & Video Recording - Capture sharp 1080P photos and videos on the bright 5-inch IPS display. Save inspection results directly to the included 32GB MicroSD card, making it easy to document repairs, maintenance, and customer reports.
  • Built for Professional Job Sites The IP67-rated waterproof probe withstands wet and dusty environments, while adjustable LED lights illuminate dark spaces. Ideal for automotive, plumbing, HVAC, industrial maintenance, aviation, and equipment inspections.
  • Wi-Fi Remote Viewing & Portable Design - View live inspections on your smartphone or tablet using the Smart Endoscope app, or use the standalone handheld monitor. The rechargeable battery delivers up to 4 hours of runtime for inspections anywhere without external power.

Specs

–
Includes:

Carry Case

Hook Attachment

Magnet Attachment

USB Cable

Cable Length:

5.08'

Product Type:

Camera

Camera Head Diameter:

6.5mm (0.25")

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy