Apply to be a TradeMaster!
Main product image of TD500 Articulating Inspection Camera, Single Lens 0.33" Probe, 5" Screen, 5', TSTD500D85L155
Magnifying glass
Hover image to zoom

TD500 Articulating Inspection Camera, Single Lens 0.33" Probe, 5" Screen, 5', TSTD500D85L155

Brand:
Teslong
SKU:
TSTD500D85L155
Rating:
(0)
Q&A:
(0)
TD500 Articulating Inspection Camera, Single Lens 0.33" Probe, 5" Screen, 5', TSTD500D85L155
Magnifying glass
Hover image to zoom
$279.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • 210 Two-Way Articulating Camera - Navigate around corners and inspect hidden areas with a 210 articulating camera tip. Easily steer the probe into position for precise viewing inside engines, pipes, HVAC systems, machinery, and other hard-to-reach spaces.
  • High-Definition 2MP Imaging Capture crystal-clear 19201080 photos and videos with the 2MP HD camera. The bright 5-inch IPS display delivers sharp, detailed images, making it easy to identify cracks, corrosion, leaks, and damaged components.
  • Rugged 8.5mm Waterproof Probe - The durable 8.5mm IP67-rated probe is built for demanding environments. Its stiff yet flexible cable maintains its shape while eight adjustable LED lights provide outstanding visibility in dark, wet, or dusty spaces.
  • Wi-Fi Remote Viewing & Recording - View live inspections on your smartphone or tablet using Wi-Fi remote viewing. Record photos, videos, and audio directly to the included 32GB MicroSD card or your mobile device for easy documentation and reporting.
  • Professional All-in-One Inspection System - Designed for automotive, aviation, plumbing, industrial maintenance, and equipment diagnostics. The rechargeable battery provides up to 4 hours of runtime, and the complete kit includes a carrying case, hook, magnet, and 32GB MicroSD card

Specs

–
Product Type:

Camera

Camera Head Diameter:

8.5mm (0.33")

Includes:

USB Cable

Carry Case

Cable Length:

5.08'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy