Apply to be a TradeMaster!
Main product image of 16.4 ft. Silicone Connection Hose
Magnifying glass
Hover image to zoom
16.4 ft. Silicone Connection Hose
Magnifying glass
Hover image to zoom
$78.57 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
16.4' Length
Product Highlight: Material
Silicone
Product Highlight: Color
White

Description

–
This connection hose is made of silicone, is 16.4 feet long, and has a maximum load of up to 281 inH2O (700 hPa).

Features:
  • For the connection of Pitot tube and pressure probe
  • Length of 5 m

Specs

–
Length (Feet):

16.4'

Material:

Silicone

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy