Apply to be a TradeMaster!
Main product image of Smart Probes Bluetooth Connector
Magnifying glass
Hover image to zoom
Smart Probes Bluetooth Connector
Magnifying glass
Hover image to zoom
$102.46 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The testo Bluetooth® Connector enables efficient, wireless measurement of up to four additional parameters in parallel with your combustion measurement. Automatic connection to your Next-Gen testo 300 enables you to measure the gas flow and static pressure in parallel using the testo 510i Smart Probe and the flow and return temperature using two testo 115i Smart Probes. Combustion air temperature measurement is also very easy to carry out in parallel using the testo 915i Smart Probe. All parallel measurements are automatically displayed on your Next-Gen testo 300 and can be started and stopped simultaneously. Using the connection to the Smart App, the measurement, documentation and data transfer of all parallel measurements can be carried out effortlessly using the second screen function, the Quick Report function, and the e-mail capability. All measurements stored on your testo 300 with testo Bluetooth® Connector can also be conveniently integrated into your in-house software using the QR code (via the previously programmed interface) or simply printed out using the print option on your Next-Gen testo 300 with testo Bluetooth® Connector.

Features:
  • Testo Bluetooth® Connector to allow testo Smart Probe connectivity to testo 300 Combustion Analyzers
  • Connection to testo 510i Smart Probe for gas flow and static gas pressure measurement
  • Connection to testo 115i Smart Probe for tempreature measurement of flow and return pipes
  • Connection to testo 915i Smart Probe for temperature and combustion air temperature measurement
  • Wireless range up to 300 ft (with no obstructions)

Specs

–
Product Type:

Connector

Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy