Apply to be a TradeMaster!
Main product image of 1/4" SAE Male Thread  x 5/16" SAE Female Thread Charging Hose Adapter
Magnifying glass
Hover image to zoom

1/4" SAE Male Thread x 5/16" SAE Female Thread Charging Hose Adapter

Brand:
Testo
SKU:
0554-3113
Rating:
(0)
Q&A:
(0)
1/4" SAE Male Thread  x 5/16" SAE Female Thread Charging Hose Adapter
Magnifying glass
Hover image to zoom
$27.43 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5/16" Length
Product Highlight: Size
1/4" to 5/16"

Description

–
Robust charging hose adapter with 1/4" SAE male thread to 5/16" SAE female thread.

Features:
  • Adapter 1/4"to 5/16"

Specs

–
Length (Inches):

5/16"

Size:

1/4" to 5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy