Apply to be a TradeMaster!
Main product image of 24" x 48" Air Flow Capture Hood for testo 420
Magnifying glass
Hover image to zoom

24" x 48" Air Flow Capture Hood for testo 420

Brand:
Testo
SKU:
0554-4202
Rating:
(0)
Q&A:
(0)
24" x 48" Air Flow Capture Hood for testo 420
Magnifying glass
Hover image to zoom
$395.05 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 48"

Description

–
Optional 24" x 48" capture hood for use with the testo 420 air flow capture hood, for measurements at air inlets and outlets. Includes an integrated flow straightener for high-precision measurement results, with 23" x 47" inner dimensions.

To ensure that the testo 420's measurement results are correct, this capture hood should be used with a minimum 13" x 13" outlet size.

Specs

–
Product Type:

Air Flow Capture Hood

Size:

24" x 48"