Apply to be a TradeMaster!
Main product image of 540, Pocket-Sized Light Intensity Meter (0 to 99,999 Lux)
Magnifying glass
Hover image to zoom

540, Pocket-Sized Light Intensity Meter (0 to 99,999 Lux)

Brand:
Testo
SKU:
0560-0540
Rating:
(0)
Q&A:
(0)
540, Pocket-Sized Light Intensity Meter (0 to 99,999 Lux)
Magnifying glass
Hover image to zoom
$215.03 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–

540, Pocket-Sized Light Intensity Meter (0 to 99,999 Lux)


The Testo 540 lux meter can be used to measure artificial and natural light in the workplace.



The Testo 540 entry-level light meter is designed for carrying out spot checks in the workplace, shops and offices. The light sensor is modeled on the spectral sensitivity of the human eye and is ideal for measuring lighting conditions in the workplace.



The compact, easy-to-use meter has a number of useful functions and features including a large, easy-to-read display, min/max values, a hold function and a protective cap for safe storage.


Features:

  • For quick 'n easy measurements in the workplace
  • Sensor based on the spectral sensitivity of the human eye
  • Hold function, min/max values
  • Protective cap for safe storage


Included:

  • Testo 540 Light Meter
  • Protective Cap
  • Calibration Certificate
  • Batteries

Specs

–
Product Type:

Meter

Type:

Light

Operating Temp Range:

32° to 122°F

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy