Apply to be a TradeMaster!
Main product image of Pocket-Sized Air Humidity Measuring Instrument
Magnifying glass
Hover image to zoom

Pocket-Sized Air Humidity Measuring Instrument

Brand:
Testo
SKU:
0560-0610
Rating:
(0)
Q&A:
(0)
Pocket-Sized Air Humidity Measuring Instrument
Magnifying glass
Hover image to zoom
$220.14 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Testo 610, humidity and temperature meter incl. protective cap, batteries and calibration certificate.

Overview:

The testo 610 measures air humidity and temperature. Our patented humidity sensor guarantees the most reliable accuracte results and the calibration certificate included in the package confirms the sensor's accuracy to ±2.5% rH. The 610 is capable of both dewpoint and wet bulb calculations and features a convenient hold function and max./min. value display.

What's Included:
  • Testo 610 thermohygrometer, including protective cap, calibration protocol, belt pouch and batteries.

Key Features:
  • Long-term stable Testo humidity sensor
  • +/-2.5 %RH accuracy
  • Dewpoint calculation and wet bulb included
  • Protective cap for safe storage

Specs

–
Product Type:

Meter

Type:

Humidity and Temperature Sensor

Operating Temp Range:

14° to 122°F

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy