Apply to be a TradeMaster!
Main product image of 810, Pocket-Sized Infrared Temperature Meter (-22° to 572°F)
Magnifying glass
Hover image to zoom

810, Pocket-Sized Infrared Temperature Meter (-22° to 572°F)

Brand:
Testo
SKU:
0560-0810
Rating:
(0)
Q&A:
(0)
810, Pocket-Sized Infrared Temperature Meter (-22° to 572°F)
Magnifying glass
Hover image to zoom
$132.97 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
810, Pocket-Sized Infrared Temperature Meter (-22° to 572°F)

Testo 810 simultaneously measures ambient air and surface temperature via infrared sensors at the touch of a button For example the 810 thermometer can take a non-contact surface temperature of a radiator, or air vent and compare it with the air temperature of the room at the same time. The 810 features a 1-point laser sighting and 6:1 optics ratio, it's also very compact, convenient and easy to operate.

Features:
  • Infrared measurement with 1-point laser sighting and 6:1 optics ratio
  • Display of differential temperature, e.g. between window and air
  • Hold function and min./max. values
  • Display illumination

Included:
  • Testo 810 Infrared Thermometer with integrated NTC temperature sensor
  • Protective Cap
  • Calibration Protocol
  • Belt Pouch
  • Batteries.

Specs

–
Product Type:

Meter

Type:

Air Temperature

Operating Temp Range:

14° to 122°F

Measurement Range:

-22° to 572°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy