Apply to be a TradeMaster!
Main product image of 805i - Infrared Thermometer Smart & Wireless Probe
Magnifying glass
Hover image to zoom

805i - Infrared Thermometer Smart & Wireless Probe

Brand:
Testo
SKU:
0560-1805-01
Rating:
(0)
Q&A:
(0)
805i - Infrared Thermometer Smart & Wireless Probe
Magnifying glass
Hover image to zoom
$140.82 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Use the testo Smart Probes App to take photos of objects and include the laser pattern and the temperature reading for your reference. Easily adjust the emissivity within the App and store data as files or share via text or email. The testo 805i works on smart devices with either Android or Apple operating systems.

The testo Smart Probes App is a powerful and easy-to-use tool. It allows you to remotely read measurements from up to six (6) Smart Probes and easily document/report the results. Automatic calculations make it a snap!

All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The App creates custom reports which can be saved and/or shared by email. All your data can be stored and retrieved saving you hours of time consuming paperwork!

Requires iOS 8.3 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0.

Features:
  • Measures non-contact temperature
  • Optic target ratio (10:1)
  • Measurement area indicated by circular laser pattern assures accurate assessments
  • Photograph objects with smart device, capturing measurement marker and temperature values for reference and reporting

Specs

–
Measurement Range:

-22°F to 482°F

Product Type:

Thermometer

Measures:

Temperature

Operating Temp Range:

-4° to 122°F

Battery Life:

30 Hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy