Apply to be a TradeMaster!
Main product image of 410-1, Pocket-Sized Vane Anemometer (0.4 to 20 m/s)
Magnifying glass
Hover image to zoom

410-1, Pocket-Sized Vane Anemometer (0.4 to 20 m/s)

Brand:
Testo
SKU:
0560-4101
Rating:
(4)
Q&A:
(0)
410-1, Pocket-Sized Vane Anemometer (0.4 to 20 m/s)
Magnifying glass
Hover image to zoom
$165.76 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
410-1, Pocket-Sized Vane Anemometer (0.4 to 20 m/s)

The testo 410-1 pocket anemometer measures air flow and air temperature quickly, easily and accurately. The integrated 1.5 inch vane makes this economical air flow instrument ideal for fast air velocity measurement spot checks.

The testo 410-1 pocket anemometer provides accurate air velocity measurement in an affordable air flow instrument. Simple to use and feature packed, the testo 410-1 air flow instrument from our Pocket Pro line incorporates the superior vane sensor technology found in Testo's comprehensive line of vane anemometers. Additionally this handy pocket anemometer measures wind speed (knots) and wind chill.

Features:
  • Integrated, small 1.5 inch vane
  • Hold, Min, Max, and Timed averaging
  • Bright backlit display for good viewing no matter the environment
  • Lens cover and leather belt case keep it protected

Includes:
  • Testo 410-1 Vane Anemometer
  • Protective Cap
  • Batteries
  • Belt Pouch
  • Wrist Strap
  • Calibration Certificate

Specs

–
Product Type:

Anemometer

Type:

Air Flow

Operating Temp Range:

14° to 122°F

Measurement Range:

0.4 to 20 m/s

Warranty:

2 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Worked great. Easy to use. Well built. Compact
HVAC Tech
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great diagnostic tool for HVAC

The device gives a quick and accurate measurement of air movement and air temperature. Small size and great form makes it easy to put it in a shirt pocket.
Michael A
Weston, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good anemometer for a full range contractor.

I am an hvac contractor who does everything from routine services and repairs to system design and installation. When I have a customer who's not getting proper air balance, this anemometer is great! Now I can be precise and confident, not just guess.
Brandon
Bakersfield
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Does what it's suppose to
Scott
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy