Apply to be a TradeMaster!
Main product image of 410-2, Pocket-Sized Air & Humidity Anemometer (0 to 100 %rF)
Magnifying glass
Hover image to zoom

410-2, Pocket-Sized Air & Humidity Anemometer (0 to 100 %rF)

Brand:
Testo
SKU:
0560-4102
Rating:
(0)
Q&A:
(0)
410-2, Pocket-Sized Air & Humidity Anemometer (0 to 100 %rF)
Magnifying glass
Hover image to zoom
$257.40 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
410-2, Pocket-Sized Air & Humidity Anemometer (0 to 100 %rF)

The testo 410-2 handheld anemometer with humidity measures air flow, air temperature, and humidity quickly, easily and accurately. The very compact testo 410-2 air and humidity meter is ideal for fast comfort spot checks and timed averaging calculation.

The testo 410-2 handheld anemometer with humidity is both accurate and affordable. Good things do come in small packages. This air and humidity meter is simple to use and feature packed. The testo 410-2 velocity and humidity instrument has the same superior vane sensor technology found in Testo's comprehensive line of vane anemometers. Combine that with reliable temperature and humidity and you've got the primary comfort measurements in the palm of your hand. As an added benefit this handheld anemometer with humidity measurement calculates dewpoint and wet bulb.

Features:
  • Integrated RH sensor provides %rH, wet bulb, and dewpoint readings
  • Small 1.5 inch vane meter
  • Hold, MIn, Max and Timed averaging
  • Lens cover and leather belt case keep it protected - even in your tool box

Includes:
  • Testo 410-2 Vane Anemometer
  • Protective Cap
  • Batteries
  • Belt Pouch
  • Wrist Strap
  • Calibration Certificate

Specs

–
Product Type:

Anemometer

Type:

Humidity and Temperature Sensor

Air Flow

Operating Temp Range:

14° to 122°F

Measurement Range:

0.4 to 20 m/s

(0 to 100 %rF)

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy