Apply to be a TradeMaster!
Main product image of Rotating Vane Anemometer
Magnifying glass
Hover image to zoom

Rotating Vane Anemometer

Brand:
Testo
SKU:
0560-4170
Rating:
(0)
Q&A:
(0)
Rotating Vane Anemometer
Magnifying glass
Hover image to zoom
$532.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
With readings of up to 4,000 fpm, the testo 417 rotating vane anemometer is ideal for collecting air velocity, CFM, and temperature measurements at supply and return grills. Having a larger vane, this air flow meter can cover a larger surface area, ensuring accurate measurements with each use.

Overview:

The testo 417 rotating vane anemometer has a 4 inch vane, allowing for precise readings of air velocity, CFM, and temperature on its easy to read display. By inputting duct measurements into the 417, volume flow calculations can automatically be displayed. With the capability of quickly switching between air velocity and temperature measurements, using the testo 417 air flow meter is a breeze.
  • Resolution of 0.01 fpm ensure accurate readings with this air flow meter
  • Quality design and construction for dependable use day after day
  • Auto-off function saves battery life
  • Timed average calculations ensure accurate readings when encountering eddys

What's Included:
  • Testo 417 vane anemometer with integrated 100 mm vane, calibration protocol, battery.

Key Features:
  • Air Velocity, CFM, and temperature measurements
  • Multi-point and timed average calculations for in-duct readings
  • Bright backlit display provides easy viewing in any environment
  • "Hold" button freezes readings for easy recording

Specs

–
Product Type:

Anemometer

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy