Apply to be a TradeMaster!
Main product image of 605-H2, Compact Thermal Hygrometer (5 to 95 %RH)
Magnifying glass
Hover image to zoom

605-H2, Compact Thermal Hygrometer (5 to 95 %RH)

Brand:
Testo
SKU:
0560-6054
Rating:
(0)
Q&A:
(0)
605-H2, Compact Thermal Hygrometer (5 to 95 %RH)
Magnifying glass
Hover image to zoom
0560-6054 has been discontinued
Discontinued December 21, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
605-H2, Compact Thermal Hygrometer (5 to 95 %RH)

The testo 605-H2 thermal hygrometer is capable of precise measurements of air humidity and air temperature, as well as wet bulb calculations. The 605-H2 is ideally suited for duct measurements due to its slim form factor and ability to be read from multiple angles with a rotatable display.

The testo 605-H2 thermal hygrometer is ideal for evaluating ambient comfort and building performance analysis. With its long term, resilient, Testo patented sensor, the 605-H2 thermal hygrometer can provide correct air humidity, air temperature, and wet bulb calculations for in-duct or room measurements. The rotating cap will further protect the sensor from dirt and impact, ensuring proper measurements for years.

Includes:
  • Testo 605-H2 Compact Thermal Hygrometer
  • 3 AAA Batteries
  • Attachment Clip
  • Instruction Manual

Specs

–
Product Type:

Hygrometer

Type:

Thermal

Operating Temp Range:

32° to 122°F

Measurement Range:

5 to 95 %RH

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm