Apply to be a TradeMaster!
Main product image of 606-1, Precise Moisture Meter (0 to 100 %RH)
Magnifying glass
Hover image to zoom

606-1, Precise Moisture Meter (0 to 100 %RH)

Brand:
Testo
SKU:
0560-6060
Rating:
(0)
Q&A:
(0)
606-1, Precise Moisture Meter (0 to 100 %RH)
Magnifying glass
Hover image to zoom
$161.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
606-1, Precise Moisture Meter (0 to 100 %RH)

The testo 606-1 moisture meter can measure different types of wood and building materials. It is easy to use and comes with a wide range of quality features.

The two ram electrodes are pushed firmly into the wood or building material where they measure the moisture content as a percentage based on the dry mass (dry weight).

There is a hold function and a backlit display for use in all lighting conditions. A protective cap and belt bag ensure that the meter is stored safely and a hand strap prevents the meter from being dropped.

The testo 606-1 comes complete with a wide range of characteristic curves for wood and building materials. This allows the measured the moisture content to be shown directly as a weight percentage.

Characteristic Curves for Precise Wood Moisture Measurements:
  • beech
  • spruce
  • larch
  • oak
  • pine
  • maple

Characteristic Curves for Precise Building Material Measurements:
  • cement screed
  • concrete
  • plaster
  • anhydrite screed
  • cement mortar
  • limestone mortar
  • brickwork

Includes:
  • Testo 606-1 Moisture Meter
  • Protective Cap
  • Belt Bag
  • Calibration Certificate
  • Batteries

Specs

–
Product Type:

Meter

Type:

Moisture

Operating Temp Range:

14° to 122°F

Measurement Range:

0 to 100 %RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy