Apply to be a TradeMaster!
Main product image of Thermo Hygrometer with Battery
Magnifying glass
Hover image to zoom

Thermo Hygrometer with Battery

Brand:
Testo
SKU:
0560-6081
Rating:
(0)
Q&A:
(0)
Thermo Hygrometer with Battery
Magnifying glass
Hover image to zoom
$136.66 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Testo 608-H1 thermo hygrometer humidity/dewpoint/temperature incl. battery.

Overview:

The testo 608-H1 thermo hygrometer is ideally suited for continuous measurement of the indoor climate. You can therefore use the measuring instrument in locations such as offices, warehouses, laboratories, garden centres or living areas to determine temperature, humidity and dew point. The hanging and standing brackets enable you to either hang the thermo hygrometer on the wall or to place on a table or a shelf.

What's Included:
  • Testo 608-H1 thermo hygrometer including battery

Key Features:
  • With dew point calculation td and max/min display
  • Humidity sensor is not affected by condensation
  • Large, clear display
  • Durable quality: capacitive humidity sensor with long-term stability for many years of measurement

Be sure to keep an eye on the indoor climate - with the testo 608-H1 thermo hygrometer

We recommend you use the testo 608-H1 thermo hygrometer if you are not interested in measurement data documentation and management, but just want to be able to view the current readings at any time. The thermo hygrometer shows you temperature, humidity and dew point on its clear display.

The current readings are also easily legible from a distance on the large display. In addition, you can display max. and min. values.

The thermo hygrometer has an NTC temperature probe which performs very precise temperature measurements and a capacitive humidity sensor which is characterized by its long-term stability. This makes the testo 608-H1 thermo hygrometer a reliable and durable partner for recording the indoor climate.

The thermo hygrometer's battery life is approx. one year. As soon as the battery is coming towards the end of its life, you are notified about this in good time on the display.

Specs

–
Product Type:

Hygrometer

Measures:

Temperature

Humidity

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy